DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Low-Grain Dehumidifier, 235 Pint, LGR

DAYTON| Zoro #: G0693874| Mfr #: 5KNZ7

$1648.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 10"
Agency Compliance: cETLus
Humidity Range: 30 to 90 RH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693874 Mfr #: 5KNZ7
Caster Wheel Dia.: 10"Agency Compliance: cETLus
Humidity Range: 30 to 90 RHCapacity/24 Hrs. @ 60% RH: 110 pt.
Refrigerant Type: R-410 ADefrost Type: Hot Gas
Power Cord Length: 10 ft.Includes: Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design
Application: Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.Width: 24"
Hz: 60Height: 37-3/4"
Depth: 23"Max. Lift: 20 ft.
NEMA Plug Configuration: 5-15pAmbient Temp. Range: 41 Degrees to 90 Degrees F
Voltage: 115VRefrigerant Charge: 19.05 oz.
Cabinet Material: ThermoplasticAmps: 10.2
Color: Gray and BlackFan Speed: 1
Fan CFM: 323 cfmFilter: Pleated Paper Filter
Item: Low-Grain Portable DehumidifierCapacity/24 Hrs. @ 90% RH: 237 pt.
Country of Origin (subject to change): China

Description

Low-Grain Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 110 pt., Capacity/24 Hrs. @ 90 Percent RH 237 pt., Voltage 115V, 60 Hz, 10.2 Amps, 323 cfm Fan CFM, Humidity Range 30 to 90 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 37-3/4 In., Width 24 In., Defrost Type Hot Gas, Refrigerant Type R-410 A, Power Cord Length 10 ft., Includes Power Cord Storage, 10 In. Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews