BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermostat, 40 to 90 Degrees F

DAYTON| Zoro #: G2084731| Mfr #: 1UHE5

$29.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1-1/4"Power Method: HardwiredDual Transformer Compatible: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084731 Mfr #: 1UHE5
Depth: 1-1/4"Power Method: Hardwired
Dual Transformer Compatible: NoFan Switching: Auto-On
Item: Low Voltage ThermostatSystem Switching: Heat-Cool-Off
Includes: Screws and mounting plateColor: White
Terminal Designations: RH,RC,C,Y,G,O,BWidth: 3-5/8"
Control Range: 40 Degrees to 90 Degrees FFor Use With: Heating/Cooling Systems
Height: 4-1/4"Mounting: Vertical
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Terminal Designations RH,RC,C,Y,G,O,B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Dual Transformer Compatible No, Power Method Hardwired, Mounting Vertical, Height 4-1/4 In., Width 3-5/8 In., Depth 1-1/4 In., Color White, Control Range 40 Degrees to 90 Degrees F, For Use With Heating/Cooling Systems, Includes Screws and Mounting Plate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews