Thermostat, 5-2 Day Programmable, Stages 1 Heat/1 Cool

DAYTON| Zoro #: G0298557| Mfr #: 1UHG8

$43.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteStages Heat: 1System Switching: Heat-Cool-Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298557 Mfr #: 1UHG8
Color: WhiteStages Heat: 1
System Switching: Heat-Cool-OffPower Method: Hardwired
Terminal Designations: R,C,Y,W,G,O,BFor Use With: Heat/Cool or Single Stage Heat pump
Includes: Screws and mounting plateDual Transformer Compatible: No
Humidification Control: NoFootnotes: 3
Stages Cool: 1Fan Switching: Auto-on
Features: Freeze Protection, Adjustable energy usage countersItem: Low Voltage Thermostat
750mV Compatible: NoTemporary Program Override: Yes
Battery Backup: YesRemote Sensing Capability: No
Programmable Fan: NoFilter Indicator: Yes
Key Pad Lockout: NoHeight: 3-1/2"
Temp. Settings per Day: 4Width: 5-1/4"
Low Battery Indicator: YesDepth: 1-1/2"
Programs per Week: 5-2Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2, Terminal Designations R,C,Y,W,G,O,B, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Filter Indicator Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible No, Power Method Hardwired, 750mV Compatible No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews