KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermostat, 7 Day Programmable, Stages 1 Heat/1 Cool

DAYTON| Zoro #: G0673382| Mfr #: 6EDZ5

$144.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Designations: S1,S2,C,R,RC,W,Y,G
Power Method: Hardwired/Battery
Footnotes: 1, 2, 3, 4, 6, 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673382 Mfr #: 6EDZ5
Terminal Designations: S1,S2,C,R,RC,W,Y,GPower Method: Hardwired/Battery
Footnotes: 1, 2, 3, 4, 6, 8Temporary Program Override: Yes
Programs per Week: 7 or 5-2Height: 6-5/16"
Dual Transformer Compatible: YesDepth: 2-1/8"
For Use With: Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat, Outdoor or Indoor Remote SensorsWidth: 4-7/8"
Low Battery Indicator: YesProgrammable Fan: Yes
Temperature Limiting: YesBatteries Included: Yes
Fan Switching: Auto-On-CirculateColor: White
Remote Sensing Capability: YesFilter Indicator: Yes
System Switching: Auto-Heat-Cool-OffIncludes: 2 AA Batteries
Automatic Changeover: YesItem: Low Voltage Thermostat
Battery Backup: YesKey Pad Lockout: Yes
Stages Heat: 1Stages Cool: 1
Dehumidification Control: NoTemporary Temperature Hold: Yes
Temp. Settings per Day: 4750mV Compatible: Yes
Humidification Control: NoCountry of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7 or 5-2, Terminal Designations S1,S2,C,R,RC,W,Y,G, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On-Circulate, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews