DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thermostat, 5-1-1 Day Programmable, Stages 1 Heat

DAYTON| Zoro #: G1921132| Mfr #: 1UHG5

$32.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Freeze Protection Function
Stages Heat: 1
Battery Backup: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921132 Mfr #: 1UHG5
Features: Freeze Protection FunctionStages Heat: 1
Battery Backup: NoDehumidification Control: No
Depth: 1-1/4"750mV Compatible: No
Includes: Screws and mounting plateTemporary Temperature Hold: Yes
Automatic Changeover: NoTemporary Program Override: Yes
Key Pad Lockout: NoWidth: 3-5/8"
Low Battery Indicator: NoFilter Indicator: No
Height: 4-1/4"For Use With: Conventional Heating systems
System Switching: NoDual Transformer Compatible: No
Fan Switching: NoRemote Sensing Capability: No
Terminal Designations: R,W,CPrograms per Week: 5-1-1
Temperature Limiting: NoHumidification Control: No
Programmable Fan: NoPower Method: Hardwired
Color: WhiteBatteries Included: No
Temp. Settings per Day: 4Item: Low Voltage Thermostat
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations R,W,C, System Switching No, Fan Switching No, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator No, Temperature Limiting No, Battery Backup No, Low Battery Indicator No, Batteries Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews