KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermostat, 7 Day Programmable, Stages 2 Heat/1 Cool

DAYTON| Zoro #: G1608801| Mfr #: 6EEA0

$146.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-5/16"
Humidification Control: No
Power Method: Hardwired/Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608801 Mfr #: 6EEA0
Width: 4-5/16"Humidification Control: No
Power Method: Hardwired/BatteryColor: White
Remote Sensing Capability: NoTemporary Program Override: Yes
Temp. Settings per Day: 4Key Pad Lockout: Yes
Dual Transformer Compatible: YesPrograms per Week: 7 or 5-1-1
Automatic Changeover: YesLow Battery Indicator: Yes
Item: Low Voltage ThermostatBatteries Included: Yes
Battery Backup: YesStages Heat: 2
Stages Cool: 1Footnotes: 3, 4, 6, 8
Includes: 2 AA BatteriesTemperature Limiting: No
Programmable Fan: NoTemporary Temperature Hold: Yes
750mV Compatible: YesFan Switching: Auto-on
Terminal Designations: O,B,Y1,G,W2,E/W1,R,C,LFor Use With: Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
Dehumidification Control: NoDepth: 1-7/16"
Height: 7-5/8"Features: Large, Backlit LCD Display
System Switching: Heat-Cool-OffFilter Indicator: Yes
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7 or 5-1-1, Terminal Designations O,B,Y1,G,W2,E/W1,R,C,L, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes, Temperature Limiting No

Reviews