HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thermostat, 7 Day Programmable, Stages 2 Heat/2 Cool

DAYTON| Zoro #: G0256882| Mfr #: 6EDZ8

$145.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Large, Backlit LCD Display
Stages Heat: 2
Battery Backup: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256882 Mfr #: 6EDZ8
Features: Large, Backlit LCD DisplayStages Heat: 2
Battery Backup: YesDehumidification Control: No
Depth: 1-7/16"750mV Compatible: Yes
Includes: 2 AA BatteriesTemporary Temperature Hold: Yes
Automatic Changeover: YesTemporary Program Override: Yes
Key Pad Lockout: YesWidth: 4-5/16"
Low Battery Indicator: YesFilter Indicator: Yes
Height: 7-5/8"For Use With: Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
System Switching: Auto-Heat-Cool-OffDual Transformer Compatible: Yes
Fan Switching: Auto-onRemote Sensing Capability: No
Terminal Designations: O,B,Y1,Y2,G,W2,E/W1,R,C,LPrograms per Week: 7
Temperature Limiting: NoHumidification Control: No
Programmable Fan: NoFootnotes: 3, 4, 6, 8
Power Method: Hardwired/BatteryColor: White
Batteries Included: YesTemp. Settings per Day: 4
Item: Low Voltage ThermostatStages Cool: 2
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations O,B,Y1,Y2,G,W2,E/W1,R,C,L, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes, Temperature Limiting No

Reviews