Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

DAYTON| Zoro #: G1206274| Mfr #: 6EDZ6

$159.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Terminal Designations: S1,S2,C,R,RC,W,W2,,Y,Y2,G,E,O/B,AUX
Power Method: Hardwired/Battery
Footnotes: 1, 2, 3, 4, 6, 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206274 Mfr #: 6EDZ6
Terminal Designations: S1,S2,C,R,RC,W,W2,,Y,Y2,G,E,O/B,AUXPower Method: Hardwired/Battery
Footnotes: 1, 2, 3, 4, 6, 8Temporary Program Override: Yes
Programs per Week: 7 or 5-2Height: 6-5/16"
Dual Transformer Compatible: YesDepth: 2-1/8"
For Use With: Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat, Outdoor or Indoor Remote SensorsWidth: 4-7/8"
Low Battery Indicator: YesProgrammable Fan: Yes
Temperature Limiting: YesBatteries Included: Yes
Fan Switching: Auto-On-CirculateColor: White
Remote Sensing Capability: YesFilter Indicator: Yes
System Switching: Auto-Heat-Cool-OffIncludes: 2 AA Batteries
Automatic Changeover: YesItem: Low Voltage Thermostat
Battery Backup: YesKey Pad Lockout: Yes
Stages Heat: 3Stages Cool: 2
Dehumidification Control: NoTemporary Temperature Hold: Yes
Temp. Settings per Day: 4750mV Compatible: Yes
Humidification Control: NoCountry of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7 or 5-2, Terminal Designations S1,S2,C,R,RC,W,W2,,Y,Y2,G,E,O/B,AUX, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On-Circulate, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes

Reviews