Lp Infrared Tube Heater, 75000 BtuH

DAYTON| Zoro #: G2286785| Mfr #: 7D840

$1,073.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286785 Mfr #: 7D840
Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut OffHz: 60
Indoor/Outdoor: Indoor, OutdoorHeight: 8-1/2"
Clearance to Combustibles (In.) Top 0 Deg.: 6Item: Infrared Gas Tube Heater
Clearance to Combustibles (In.) Top 1-45 Deg.: 10Amps AC: 4.8
Gas Type: LPClearance to Combustibles (In.) Behind 1-45 Deg.: 8
Width: 18-1/8"Item: Infrared Gas Tube Heater
Gas Type: LPClearance to Combustibles (In.) Below 0 Deg.: 60
Clearance to Combustibles (In.) Sides 0 Deg.: 9Clearance to Combustibles (In.) Front 1-45 Deg.: 39
Radiant Pipe: 20 ft.Min. Mounting Height: 13 ft.
Vent Dia.: 4"Length: 260"
BtuH: 75, 000Country of Origin (subject to change): United States

Product Description

Infrared Gas Tube Heater, Indoor, Outdoor, Gas Type LP, 75, 000 BtuH, Length 260 In., Width 18-1/8 In., Height 8-1/2 In., Radiant Pipe 20 ft., Heater Voltage 120VAC, 60 Hz, 4.8 Amps AC, Min. Mounting Height 13 ft., Clearance to Combustibles (In.) Behind 1-45 Deg. 8, Clearance to Combustibles (In.) Below 0 Deg. 60, Clearance to Combustibles (In.) Front 1-45 Deg. 39, Clearance to Combustibles (In.) Sides 0 Deg. 9, Clearance to Combustibles (In.) Top 0 Deg. 6

Product Reviews

Save 15%. Sign up for Z-mail.