SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Master Link, WLL10, 800Lb, 3/4In

DAYTON| Zoro #: G0843026| Mfr #: 5WRR8

$20.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: N/MUsed With Chain Size (in.): 3/4Shape: Oblong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843026 Mfr #: 5WRR8
Standards: N/MUsed With Chain Size (in.): 3/4
Shape: OblongWorking Load Limit: 10,800 lb.
Finish: Powder CoatedItem: Master Link
Material: steelGrade: 80
Country of Origin (subject to change): China

Description

Master Link, Grade 80, Working Load Limit 10,800 lb., Used With Chain Size (in.) 3/4, Finish Powder Coated, Shape Oblong, Material Steel, Standards N/M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews