Med Duty Fan, 10, 002 cfm, 115/208-230V

DAYTON| Zoro #: G1994657| Mfr #: 7AR52

$1,162.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994657 Mfr #: 7AR52
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Flange Width: 28"Intake Guard No.: 1WBU3
Height: 28"Dimension F: 24-3/8"
Aluminum Wall Shutter No.: 4FZH7Full Load Amps: 18.0/9.3-9.0
Dimension E: 13-5/8"Stock No.: 1AHA1
CFM @ 0.500-In. SP: 7104Exhaust/Supply Fan Motor HP: 1-1/2
Dimension D: 1-1/4"Motor Type: Capacitor-Start
CFM @ 0.375-In. SP: 8344Flange Depth: 1-1/4"
Dimension C: 4-3/8"Fan RPM: 1065
CFM @ 0.250-In. SP: 8984Venturi Clearance Dia.: 24-3/8"
Dimension A: 28"Dimension B: 18"
CFM @ 0.125-In. SP: 9518Venturi Depth: 4-3/8"
Motor Insulation: Class BWidth (In.): 28
CFM @ 0.000-In. SP: 10, 002Max. Depth: 18"
Weatherhood No.: 1WBV9Sones @ 0.250-In. SP @ 5 Ft.: 23
Bearing Type: Regreasable Pillow BlockBearing Size: 3/4"
Wall Collar Stock No.: 1WBV1Sones @ 0.000-In. SP @ 5 Ft.: 46
Blade Dia.: 24"Propeller Material: Galvanized Steel
Motor RPM: 1725Shaft Dia.: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C327Max. BHP: 1.73
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 10, 002, Sones @ 0.000-In. SP @ 5 Ft. 46, Sones @ 0.250-In. SP @ 5 Ft. 23, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18.0/9.3-9.0, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1725, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 1065, Height 28 In., Width (In.) 28

Product Reviews