Med Duty Fan, 11, 169 cfm, 115/208-230V

DAYTON| Zoro #: G1080256| Mfr #: 7M7X5

$1,116.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080256 Mfr #: 7M7X5
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 1
Fan Voltage: 115/208-230Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Bearing Size: 1"
Wall Collar Stock No.: 1WBV2Sones @ 0.000-In. SP @ 5 Ft.: 18.3
Blade Dia.: 30"Propeller Material: Galvanized Steel
Motor RPM: 1750Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728Max. BHP: 0.86
Flange Width: 34"Intake Guard No.: 1WBU4
Galvanized Wall Shutter No.: 1C055Height: 34"
Dimension F: 30-3/8"Aluminum Wall Shutter No.: 3C309
Fiberglass Wall Shutter No.: 5C216Full Load Amps: 11.0/5.5-5.5
Dimension E: 14-3/4"Stock No.: 1AHA2
Exhaust/Supply Fan Motor HP: 3/4Dimension D: 1-1/4"
Motor Type: Capacitor-StartFlange Depth: 1-1/4"
CFM @ 0.250-In. SP: 8391Dimension C: 5-1/4"
Fan RPM: 675Venturi Clearance Dia.: 30-3/8"
CFM @ 0.125-In. SP: 10, 067Dimension A: 34"
Dimension B: 20"Venturi Depth: 5-1/4"
CFM @ 0.000-In. SP: 11, 169Motor Insulation: Class B
Width (In.): 34Max. Depth: 20"
Bearing Type: Regreasable Pillow BlockWeatherhood No.: 1WBW1
Sones @ 0.250-In. SP @ 5 Ft.: 16.9Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 11,169, Sones @ 0.000-In. SP @ 5 Ft. 18.3, Sones @ 0.250-In. SP @ 5 Ft. 16.9, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.5-5.5, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 675, Height 34 In., Width (In.) 34

Product Reviews