Med Duty Fan, 11, 169 cfm, 208-230/460V

DAYTON| Zoro #: G1860162| Mfr #: 7M7Y8

$1,114.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860162 Mfr #: 7M7Y8
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor RPM: 1750
Motor Enclosure: Totally Enclosed Fan-CooledItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Flange Depth: 1-1/4"CFM @ 0.000-In. SP: 11, 169
Dimension C: 5-1/4"Fan RPM: 675
Venturi Clearance Dia.: 30-3/8"Dimension A: 34"
Dimension B: 20"Venturi Depth: 5-1/4"
Motor Insulation: Class BWidth (In.): 34
Max. Depth: 20"Weatherhood No.: 1WBW1
Sones @ 0.250-In. SP @ 5 Ft.: 16.9Bearing Size: 1"
Wall Collar Stock No.: 1WBV2Sones @ 0.000-In. SP @ 5 Ft.: 18.3
Blade Dia.: 30"Motorized Wall Galv. Shutter Stock No.: 3C728
Max. BHP: 0.86Shaft Dia.: 1"
Intake Guard No.: 1WBU4Height: 34"
Flange Width: 34"Galvanized Wall Shutter No.: 1C055
Full Load Amps: 2.8-2.9/1.45Dimension F: 30-3/8"
Fiberglass Wall Shutter No.: 5C216CFM @ 0.250-In. SP: 8391
Dimension E: 14-3/4"Aluminum Wall Shutter No.: 3C309
Exhaust/Supply Fan Motor HP: 3/4CFM @ 0.125-In. SP: 10, 067
Dimension D: 1-1/4"Stock No.: 1AHA2
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 11,169, Sones @ 0.000-In. SP @ 5 Ft. 18.3, Sones @ 0.250-In. SP @ 5 Ft. 16.9, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.9/1.45, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 675, Height 34 In., Width (In.) 34

Product Reviews