20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Med Duty Fan, 12, 328 cfm, 115/208-230V

DAYTON| Zoro #: G0908171| Mfr #: 7M7X6

$1,125.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908171 Mfr #: 7M7X6
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Dimension E: 14-3/4"Stock No.: 1AHA2
CFM @ 0.500-In. SP: -Exhaust/Supply Fan Motor HP: 1
Dimension D: 1-1/4"Motor Type: Capacitor-Start
Flange Depth: 1-1/4"Dimension C: 5-1/4"
Fan RPM: 745CFM @ 0.250-In. SP: 9977
Venturi Clearance Dia.: 30-3/8"Dimension A: 34"
Dimension B: 20"CFM @ 0.125-In. SP: 11, 355
Venturi Depth: 5-1/4"Motor Insulation: Class B
Width (In.): 34CFM @ 0.000-In. SP: 12, 328
Max. Depth: 20"Weatherhood No.: 1WBW1
Sones @ 0.250-In. SP @ 5 Ft.: 19.8Bearing Type: Regreasable Pillow Block
Bearing Size: 1"Wall Collar Stock No.: 1WBV2
Sones @ 0.000-In. SP @ 5 Ft.: 21Blade Dia.: 30"
Propeller Material: Galvanized SteelMotor RPM: 1750
Shaft Dia.: 1"Motorized Wall Galv. Shutter Stock No.: 3C728
Max. BHP: 1.15Flange Width: 34"
Intake Guard No.: 1WBU4Height: 34"
Galvanized Wall Shutter No.: 1C055Dimension F: 30-3/8"
Aluminum Wall Shutter No.: 3C309Full Load Amps: 13.6/6.9-6.9
Fiberglass Wall Shutter No.: 5C216Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 12, 328, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.8, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 13.6/6.9-6.9, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 745, Height 34 In., Width (In.) 34, Max. Depth 20 In.

Product Reviews