Med Duty Fan, 12, 328 cfm, 115/208-230V

DAYTON| Zoro #: G0607022| Mfr #: 7M7Y1

$1,183.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607022 Mfr #: 7M7Y1
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Venturi Depth: 5-1/4"
Weatherhood No.: 1WBW1Sones @ 0.250-In. SP @ 5 Ft.: 19.8
Max. Depth: 20"Wall Collar Stock No.: 1WBV2
Sones @ 0.000-In. SP @ 5 Ft.: 21Bearing Size: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728Max. BHP: 1.15
Blade Dia.: 30"Intake Guard No.: 1WBU4
Height: 34"Shaft Dia.: 1"
Galvanized Wall Shutter No.: 1C055Full Load Amps: 10.0/5.3-5.0
Flange Width: 34"Fiberglass Wall Shutter No.: 5C216
CFM @ 0.500-In. SP: -Dimension F: 30-3/8"
Aluminum Wall Shutter No.: 3C309Dimension E: 14-3/4"
Stock No.: 1AHA2Exhaust/Supply Fan Motor HP: 1
CFM @ 0.250-In. SP: 9977Dimension D: 1-1/4"
Fan RPM: 745Flange Depth: 1-1/4"
CFM @ 0.125-In. SP: 11, 355Dimension C: 5-1/4"
Dimension B: 20"Venturi Clearance Dia.: 30-3/8"
CFM @ 0.000-In. SP: 12, 328Dimension A: 34"
Width (In.): 34Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 12, 328, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.8, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 10.0/5.3-5.0, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 745, Height 34 In., Width (In.) 34

Product Reviews