Med Duty Fan, 12, 328 cfm, 208-230/460V

DAYTON| Zoro #: G1473963| Mfr #: 7M7Y4

$1,185.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473963 Mfr #: 7M7Y4
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Dimension D: 1-1/4"
Fan RPM: 745Flange Depth: 1-1/4"
CFM @ 0.250-In. SP: 9977Dimension C: 5-1/4"
Dimension B: 20"Venturi Clearance Dia.: 30-3/8"
CFM @ 0.125-In. SP: 11, 355Dimension A: 34"
Width (In.): 34Venturi Depth: 5-1/4"
CFM @ 0.000-In. SP: 12, 328Motor Insulation: Class F
Sones @ 0.250-In. SP @ 5 Ft.: 19.8Max. Depth: 20"
Bearing Type: Regreasable Pillow BlockWeatherhood No.: 1WBW1
Sones @ 0.000-In. SP @ 5 Ft.: 21Bearing Size: 1"
Wall Collar Stock No.: 1WBV2Motor RPM: 1750
Blade Dia.: 30"Propeller Material: Galvanized Steel
Max. BHP: 1.15Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728Height: 34"
Flange Width: 34"Intake Guard No.: 1WBU4
Galvanized Wall Shutter No.: 1C055Full Load Amps: 3.2-3.2/1.6
Dimension F: 30-3/8"Aluminum Wall Shutter No.: 3C309
Fiberglass Wall Shutter No.: 5C216CFM @ 0.500-In. SP: -
Dimension E: 14-3/4"Stock No.: 1AHA2
Exhaust/Supply Fan Motor HP: 1Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 12, 328, Sones @ 0.000-In. SP @ 5 Ft. 21, Sones @ 0.250-In. SP @ 5 Ft. 19.8, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 745, Height 34 In., Width (In.) 34, Max. Depth 20 In.

Product Reviews