Med Duty Fan, 14, 098 cfm, 115/208-230V

DAYTON| Zoro #: G1718665| Mfr #: 7M7Y2

$1,286.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718665 Mfr #: 7M7Y2
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Full Load Amps: 15.2/8.2-7.6
Flange Width: 34"CFM @ 0.500-In. SP: -
Dimension F: 30-3/8"Aluminum Wall Shutter No.: 4FZH8
CFM @ 0.375-In. SP: 10, 859Dimension E: 14-3/4"
Stock No.: 1AHA2CFM @ 0.250-In. SP: 12, 271
Dimension D: 1-1/4"Fan RPM: 852
CFM @ 0.125-In. SP: 13, 279Dimension C: 5-1/4"
Dimension B: 20"CFM @ 0.000-In. SP: 14, 098
Venturi Clearance Dia.: 30-3/8"Dimension A: 34"
Width (In.): 34Venturi Depth: 5-1/4"
Weatherhood No.: 1WBW1Sones @ 0.250-In. SP @ 5 Ft.: 25
Max. Depth: 20"Wall Collar Stock No.: 1WBV2
Sones @ 0.000-In. SP @ 5 Ft.: 26Bearing Size: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728Max. BHP: 1.73
Exhaust/Supply Fan Motor HP: 1-1/2Blade Dia.: 30"
Intake Guard No.: 1WBU4Height: 34"
Flange Depth: 1-1/4"Shaft Dia.: 1"
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 14, 098, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 15.2/8.2-7.6, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 852, Height 34 In., Width (In.) 34

Product Reviews