Med Duty Fan, 14, 098 cfm, 208-230/460V

DAYTON| Zoro #: G1537961| Mfr #: 7M7Y5

$1,181.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537961 Mfr #: 7M7Y5
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Bearing Size: 1"
Wall Collar Stock No.: 1WBV2CFM @ 0.250-In. SP: 12, 271
Blade Dia.: 30"Propeller Material: Galvanized Steel
CFM @ 0.125-In. SP: 13, 279Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728CFM @ 0.000-In. SP: 14, 098
Flange Width: 34"Intake Guard No.: 1WBU4
Bearing Type: Regreasable Pillow BlockDimension F: 30-3/8"
Aluminum Wall Shutter No.: 4FZH8Dimension E: 14-3/4"
Stock No.: 1AHA2Motor RPM: 1750
Exhaust/Supply Fan Motor HP: 1-1/2Dimension D: 1-1/4"
Fan RPM: 852Max. BHP: 1.73
Flange Depth: 1-1/4"Dimension C: 5-1/4"
Dimension B: 20"Height: 34"
Venturi Clearance Dia.: 30-3/8"Dimension A: 34"
Width (In.): 34Full Load Amps: 4.6-4.8/2.4
Venturi Depth: 5-1/4"Motor Insulation: Class F
Sones @ 0.250-In. SP @ 5 Ft.: 25CFM @ 0.500-In. SP: -
Max. Depth: 20"Weatherhood No.: 1WBW1
Sones @ 0.000-In. SP @ 5 Ft.: 26CFM @ 0.375-In. SP: 10, 859
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 14, 098, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 4.6-4.8/2.4, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 852, Height 34 In., Width (In.) 34, Max. Depth 20 In.

Product Reviews