20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Med Duty Fan, 14, 098 cfm, 208-230/460V

DAYTON| Zoro #: G1908076| Mfr #: 7M7Z0

$1,220.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908076 Mfr #: 7M7Z0
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5CFM @ 0.375-In. SP: 10, 859
CFM @ 0.250-In. SP: 12, 271Dimension E: 14-3/4"
Aluminum Wall Shutter No.: 4FZH8Exhaust/Supply Fan Motor HP: 1-1/2
CFM @ 0.125-In. SP: 13, 279Dimension D: 1-1/4"
Stock No.: 1AHA2Flange Depth: 1-1/4"
CFM @ 0.000-In. SP: 14, 098Dimension C: 5-1/4"
Fan RPM: 852Venturi Clearance Dia.: 30-3/8"
Dimension A: 34"Dimension B: 20"
Venturi Depth: 5-1/4"Motor Insulation: Class F
Width (In.): 34Max. Depth: 20"
Weatherhood No.: 1WBW1Sones @ 0.250-In. SP @ 5 Ft.: 25
Bearing Size: 1"Wall Collar Stock No.: 1WBV2
Sones @ 0.000-In. SP @ 5 Ft.: 26Blade Dia.: 30"
Motorized Wall Galv. Shutter Stock No.: 3C728Max. BHP: 1.73
Shaft Dia.: 1"Intake Guard No.: 1WBU4
Height: 34"Flange Width: 34"
Full Load Amps: 4.6-4.8/2.4Dimension F: 30-3/8"
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 14,098, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 4.6-4.8/2.4, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class F, Fan RPM 852, Height 34 In., Width (In.) 34

Product Reviews