20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Med Duty Fan, 14, 223 cfm, 115/208-230V

DAYTON| Zoro #: G1669141| Mfr #: 7M7Z3

$1,307.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669141 Mfr #: 7M7Z3
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelDrive Package Included: Yes
Phase: 1Max. Inlet Temp.: 104 Degrees F
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Venturi Clearance Dia.: 36-3/8"CFM @ 0.125-In. SP: 12, 197
Dimension A: 40"Dimension B: 22"
Venturi Depth: 6"CFM @ 0.000-In. SP: 14, 223
Motor Insulation: Class BWidth (In.): 40
Max. Depth: 22"Bearing Type: Regreasable Pillow Block
Weatherhood No.: 1WBW2Bearing Size: 1"
Wall Collar Stock No.: 1WBV3Sones @ 0.000-In. SP @ 5 Ft.: 15.1
Blade Dia.: 36"Propeller Material: Galvanized Steel
Motor RPM: 1750Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C729Max. BHP: 0.86
Flange Width: 40"Intake Guard No.: 1WBU5
Galvanized Wall Shutter No.: 4C521Height: 40"
Dimension F: 36-3/8"Aluminum Wall Shutter No.: 3C310
Fiberglass Wall Shutter No.: 5C217Full Load Amps: 11.0/5.5-5.5
Dimension E: 16"Stock No.: 1AHA3
Exhaust/Supply Fan Motor HP: 3/4Dimension D: 1"
Motor Type: Capacitor-StartFlange Depth: 1"
Dimension C: 6"Fan RPM: 493
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 14,223, Sones @ 0.000-In. SP @ 5 Ft. 15.1, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.5-5.5, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 493, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews