15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Med Duty Fan, 14, 223 cfm, 115/208-230V

DAYTON| Zoro #: G0705853| Mfr #: 7M7Z8

$1,359.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705853 Mfr #: 7M7Z8
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Fan RPM: 493
Flange Depth: 1"CFM @ 0.125-In. SP: 12, 197
Dimension C: 6"Dimension B: 22"
Venturi Clearance Dia.: 36-3/8"CFM @ 0.000-In. SP: 14, 223
Dimension A: 40"Width (In.): 40
Venturi Depth: 6"Weatherhood No.: 1WBW2
Sones @ 0.250-In. SP @ 5 Ft.: -Max. Depth: 22"
Wall Collar Stock No.: 1WBV3Sones @ 0.000-In. SP @ 5 Ft.: 15.1
Bearing Size: 1"Motorized Wall Galv. Shutter Stock No.: 3C729
Max. BHP: 0.86Blade Dia.: 36"
Intake Guard No.: 1WBU5Height: 40"
Shaft Dia.: 1"Galvanized Wall Shutter No.: 4C521
Full Load Amps: 11.0/5.4-5.5Flange Width: 40"
Fiberglass Wall Shutter No.: 5C217CFM @ 0.500-In. SP: -
Dimension F: 36-3/8"Aluminum Wall Shutter No.: 3C310
Dimension E: 16"Stock No.: 1AHA3
Exhaust/Supply Fan Motor HP: 3/4CFM @ 0.250-In. SP: -
Dimension D: 1"Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 14, 223, Sones @ 0.000-In. SP @ 5 Ft. 15.1, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 493, Height 40 In., Width (In.) 40

Product Reviews