15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Med Duty Fan, 15, 488 cfm, 115/208-230V

DAYTON| Zoro #: G0872575| Mfr #: 7M7Y3

$1,426.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872575 Mfr #: 7M7Y3
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Fan RPM: 936
Flange Depth: 1-1/4"CFM @ 0.125-In. SP: 14, 742
Dimension C: 5-1/4"Dimension B: 20"
Venturi Clearance Dia.: 30-3/8"CFM @ 0.000-In. SP: 15, 488
Dimension A: 34"Width (In.): 34
Venturi Depth: 5-1/4"Weatherhood No.: 1WBW1
Sones @ 0.250-In. SP @ 5 Ft.: 30Max. Depth: 20"
Wall Collar Stock No.: 1WBV2Sones @ 0.000-In. SP @ 5 Ft.: 31
Bearing Size: 1"Motorized Wall Galv. Shutter Stock No.: 3C728
Max. BHP: 2.30Blade Dia.: 30"
Intake Guard No.: 1WBU4Height: 34"
Shaft Dia.: 1"Full Load Amps: 18.8/10.2-9.4
Flange Width: 34"CFM @ 0.500-In. SP: 11, 377
Dimension F: 30-3/8"Aluminum Wall Shutter No.: 4FZH8
CFM @ 0.375-In. SP: 12, 735Dimension E: 14-3/4"
Stock No.: 1AHA2Exhaust/Supply Fan Motor HP: 2
CFM @ 0.250-In. SP: 13, 891Dimension D: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 15, 488, Sones @ 0.000-In. SP @ 5 Ft. 31, Sones @ 0.250-In. SP @ 5 Ft. 30, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18.8/10.2-9.4, Motor HP 2, Max. BHP 2.30, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 936, Height 34 In., Width (In.) 34

Product Reviews