20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Med Duty Fan, 15, 488 cfm, 208-230/460V

DAYTON| Zoro #: G2127185| Mfr #: 7M7Y6

$1,252.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2127185 Mfr #: 7M7Y6
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Sones @ 0.250-In. SP @ 5 Ft.: 30
Max. Depth: 20"Weatherhood No.: 1WBW1
Sones @ 0.000-In. SP @ 5 Ft.: 31Bearing Size: 1"
Wall Collar Stock No.: 1WBV2Motor RPM: 1750
Blade Dia.: 30"Propeller Material: Galvanized Steel
Max. BHP: 2.30Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C728CFM @ 0.500-In. SP: 11, 377
Height: 34"Flange Width: 34"
Intake Guard No.: 1WBU4Full Load Amps: 6.0-5.8/2.9
Dimension F: 30-3/8"Aluminum Wall Shutter No.: 4FZH8
CFM @ 0.375-In. SP: 12, 735Dimension E: 14-3/4"
Stock No.: 1AHA2Exhaust/Supply Fan Motor HP: 2
CFM @ 0.250-In. SP: 13, 891Dimension D: 1-1/4"
Fan RPM: 936Flange Depth: 1-1/4"
CFM @ 0.125-In. SP: 14, 742Dimension C: 5-1/4"
Dimension B: 20"Venturi Clearance Dia.: 30-3/8"
CFM @ 0.000-In. SP: 15, 488Dimension A: 34"
Width (In.): 34Venturi Depth: 5-1/4"
Bearing Type: Regreasable Pillow BlockMotor Insulation: Class F
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 30 In., CFM @ 0.000-In. SP 15,488, Sones @ 0.000-In. SP @ 5 Ft. 31, Sones @ 0.250-In. SP @ 5 Ft. 30, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 6.0-5.8/2.9, Motor HP 2, Max. BHP 2.30, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 936, Height 34 In., Width (In.) 34, Max. Depth 20 In.

Product Reviews