Med Duty Fan, 15, 636 cfm, 208-230/460V

DAYTON| Zoro #: G2106727| Mfr #: 7M803

$1,391.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106727 Mfr #: 7M803
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Sones @ 0.250-In. SP @ 5 Ft.: 16.1
Max. Depth: 22"Weatherhood No.: 1WBW2
Sones @ 0.000-In. SP @ 5 Ft.: 17.2Bearing Size: 1"
Wall Collar Stock No.: 1WBV3Motor RPM: 1750
Blade Dia.: 36"Propeller Material: Galvanized Steel
Max. BHP: 1.15Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C729Height: 40"
Flange Width: 40"Intake Guard No.: 1WBU5
Galvanized Wall Shutter No.: 4C521Full Load Amps: 3.2-3.2/1.6
Dimension F: 36-3/8"Aluminum Wall Shutter No.: 3C310
Fiberglass Wall Shutter No.: 5C217Dimension E: 16"
Stock No.: 1AHA3Exhaust/Supply Fan Motor HP: 1
CFM @ 0.250-In. SP: 11, 288Dimension D: 1"
Fan RPM: 542Flange Depth: 1"
CFM @ 0.125-In. SP: 13, 847Dimension C: 6"
Dimension B: 22"Venturi Clearance Dia.: 36-3/8"
CFM @ 0.000-In. SP: 15, 636Dimension A: 40"
Width (In.): 40Venturi Depth: 6"
Bearing Type: Regreasable Pillow BlockMotor Insulation: Class F
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 15,636, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 16.1, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 542, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews