Med Duty Fan, 15, 636 cfm, 208-230/460V

DAYTON| Zoro #: G0458473| Mfr #: 7M809

$1,430.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458473 Mfr #: 7M809
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Flange Width: 40"
Galvanized Wall Shutter No.: 4C521Full Load Amps: 3.2-3.2/1.6
Dimension F: 36-3/8"Fiberglass Wall Shutter No.: 5C217
CFM @ 0.250-In. SP: 11, 288Dimension E: 16"
Aluminum Wall Shutter No.: 3C310CFM @ 0.125-In. SP: 13, 847
Exhaust/Supply Fan Motor HP: 1Dimension D: 1"
Stock No.: 1AHA3CFM @ 0.000-In. SP: 15, 636
Flange Depth: 1"Dimension C: 6"
Fan RPM: 542Venturi Clearance Dia.: 36-3/8"
Dimension A: 40"Dimension B: 22"
Venturi Depth: 6"Motor Insulation: Class F
Width (In.): 40Max. Depth: 22"
Weatherhood No.: 1WBW2Sones @ 0.250-In. SP @ 5 Ft.: 16.1
Bearing Size: 1"Wall Collar Stock No.: 1WBV3
Sones @ 0.000-In. SP @ 5 Ft.: 17.2Blade Dia.: 36"
Motorized Wall Galv. Shutter Stock No.: 3C729Max. BHP: 1.15
Shaft Dia.: 1"Intake Guard No.: 1WBU5
Height: 40"Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 15, 636, Sones @ 0.000-In. SP @ 5 Ft. 17.2, Sones @ 0.250-In. SP @ 5 Ft. 16.1, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class F, Fan RPM 542, Height 40 In., Width (In.) 40

Product Reviews