Med Duty Fan, 17, 973 cfm, 115/208-230V

DAYTON| Zoro #: G0775984| Mfr #: 7M7Z5

$1,407.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775984 Mfr #: 7M7Z5
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Dimension A: 40"Dimension B: 22"
Venturi Depth: 6"CFM @ 0.125-In. SP: 16, 501
Motor Insulation: Class BWidth (In.): 40
Max. Depth: 22"CFM @ 0.000-In. SP: 17, 973
Weatherhood No.: 1WBW2Sones @ 0.250-In. SP @ 5 Ft.: 21
Bearing Size: 1"Bearing Type: Regreasable Pillow Block
Wall Collar Stock No.: 1WBV3Sones @ 0.000-In. SP @ 5 Ft.: 22
Blade Dia.: 36"Propeller Material: Galvanized Steel
Motor RPM: 1750Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C729Max. BHP: 1.73
Flange Width: 40"Intake Guard No.: 1WBU5
Galvanized Wall Shutter No.: 4C521Height: 40"
Dimension F: 36-3/8"Aluminum Wall Shutter No.: 3C310
Fiberglass Wall Shutter No.: 5C217Full Load Amps: 18.0/9.3-9.0
Dimension E: 16"Stock No.: 1AHA3
Exhaust/Supply Fan Motor HP: 1-1/2CFM @ 0.500-In. SP: -
Dimension D: 1"Motor Type: Capacitor-Start
Flange Depth: 1"CFM @ 0.375-In. SP: 11, 697
Dimension C: 6"Fan RPM: 623
Venturi Clearance Dia.: 36-3/8"CFM @ 0.250-In. SP: 14, 678
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 17, 973, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18.0/9.3-9.0, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 623, Height 40 In., Width (In.) 40

Product Reviews