Med Duty Fan, 17, 973 cfm, 115/208-230V

DAYTON| Zoro #: G0478082| Mfr #: 7M800

$1,474.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478082 Mfr #: 7M800
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Venturi Clearance Dia.: 36-3/8"
CFM @ 0.000-In. SP: 17, 973Dimension A: 40"
Width (In.): 40Venturi Depth: 6"
Weatherhood No.: 1WBW2Sones @ 0.250-In. SP @ 5 Ft.: 21
Max. Depth: 22"Wall Collar Stock No.: 1WBV3
Sones @ 0.000-In. SP @ 5 Ft.: 22Bearing Size: 1"
Motorized Wall Galv. Shutter Stock No.: 3C729Max. BHP: 1.73
Blade Dia.: 36"Intake Guard No.: 1WBU5
Height: 40"Shaft Dia.: 1"
Galvanized Wall Shutter No.: 4C521Full Load Amps: 15.2/8.2-7.6
Flange Width: 40"Fiberglass Wall Shutter No.: 5C217
CFM @ 0.500-In. SP: -Dimension F: 36-3/8"
Aluminum Wall Shutter No.: 3C310CFM @ 0.375-In. SP: 11, 697
Dimension E: 16"Stock No.: 1AHA3
Exhaust/Supply Fan Motor HP: 1-1/2CFM @ 0.250-In. SP: 14, 678
Dimension D: 1"Fan RPM: 623
Flange Depth: 1"CFM @ 0.125-In. SP: 16, 501
Dimension C: 6"Dimension B: 22"
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 17, 973, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 15.2/8.2-7.6, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 623, Height 40 In., Width (In.) 40

Product Reviews