Med Duty Fan, 17, 973 cfm, 208-230/460V

DAYTON| Zoro #: G2380524| Mfr #: 7M804

$1,369.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380524 Mfr #: 7M804
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Dimension D: 1"
Fan RPM: 623Flange Depth: 1"
CFM @ 0.250-In. SP: 14, 678Dimension C: 6"
Dimension B: 22"Venturi Clearance Dia.: 36-3/8"
CFM @ 0.125-In. SP: 16, 501Dimension A: 40"
Width (In.): 40Venturi Depth: 6"
CFM @ 0.000-In. SP: 17, 973Motor Insulation: Class F
Sones @ 0.250-In. SP @ 5 Ft.: 21Max. Depth: 22"
Bearing Type: Regreasable Pillow BlockWeatherhood No.: 1WBW2
Sones @ 0.000-In. SP @ 5 Ft.: 22Bearing Size: 1"
Wall Collar Stock No.: 1WBV3Motor RPM: 1750
Blade Dia.: 36"Propeller Material: Galvanized Steel
Max. BHP: 1.73Shaft Dia.: 1"
Motorized Wall Galv. Shutter Stock No.: 3C729Height: 40"
Flange Width: 40"Intake Guard No.: 1WBU5
Galvanized Wall Shutter No.: 4C521Full Load Amps: 4.6-4.8/2.4
Dimension F: 36-3/8"Aluminum Wall Shutter No.: 3C310
Fiberglass Wall Shutter No.: 5C217CFM @ 0.500-In. SP: -
Dimension E: 16"Stock No.: 1AHA3
Exhaust/Supply Fan Motor HP: 1-1/2CFM @ 0.375-In. SP: 11, 697
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 17, 973, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 4.6-4.8/2.4, Motor HP 1-1/2, Max. BHP 1.73, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 623, Height 40 In., Width (In.) 40, Max. Depth 22 In.

Product Reviews