Med Duty Fan, 19, 733 cfm, 208-230/460V

DAYTON| Zoro #: G1747776| Mfr #: 7M811

$1,539.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747776 Mfr #: 7M811
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 3
Fan Voltage: 208-230/460Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Shaft Dia.: 1"
Intake Guard No.: 1WBU5Height: 40"
Flange Width: 40"Full Load Amps: 6.0-5.8/2.9
Dimension F: 36-3/8"CFM @ 0.375-In. SP: 14, 771
CFM @ 0.250-In. SP: 16, 798Dimension E: 16"
Aluminum Wall Shutter No.: 4FZH9Exhaust/Supply Fan Motor HP: 2
CFM @ 0.125-In. SP: 18, 457Dimension D: 1"
Stock No.: 1AHA3Flange Depth: 1"
CFM @ 0.000-In. SP: 19, 733Dimension C: 6"
Fan RPM: 684Venturi Clearance Dia.: 36-3/8"
Dimension A: 40"Dimension B: 22"
Venturi Depth: 6"Motor Insulation: Class F
Width (In.): 40Max. Depth: 22"
Weatherhood No.: 1WBW2Sones @ 0.250-In. SP @ 5 Ft.: 25
Bearing Size: 1"Wall Collar Stock No.: 1WBV3
Sones @ 0.000-In. SP @ 5 Ft.: 26Blade Dia.: 36"
Motorized Wall Galv. Shutter Stock No.: 3C729Max. BHP: 2.30
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 36 In., CFM @ 0.000-In. SP 19,733, Sones @ 0.000-In. SP @ 5 Ft. 26, Sones @ 0.250-In. SP @ 5 Ft. 25, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 6.0-5.8/2.9, Motor HP 2, Max. BHP 2.30, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class F, Fan RPM 684, Height 40 In., Width (In.) 40

Product Reviews