Med Duty Fan, 4404 cfm, 208-230/460V

DAYTON| Zoro #: G1547226| Mfr #: 7AD53

$805.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547226 Mfr #: 7AD53
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Dimension D: 1"
Fan RPM: 861Flange Depth: 1"
CFM @ 0.250-In. SP: -Dimension C: 3-1/4"
Dimension B: 19-1/2"Venturi Clearance Dia.: 20-1/2"
CFM @ 0.125-In. SP: 3672Dimension A: 24"
Width (In.): 24Venturi Depth: 3-1/4"
CFM @ 0.000-In. SP: 4404Motor Insulation: Class B
Sones @ 0.250-In. SP @ 5 Ft.: -Max. Depth: 19-1/2"
Bearing Type: Sealed Pillow BlockWeatherhood No.: 3FKF2
Sones @ 0.000-In. SP @ 5 Ft.: 14.3Bearing Size: 3/4"
Wall Collar Stock No.: 3FKF3Motor RPM: 1725
Blade Dia.: 20"Propeller Material: Steel
Max. BHP: 0.30Shaft Dia.: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C726Height: 24"
Flange Width: 24"Intake Guard No.: 1WBU2
Galvanized Wall Shutter No.: 1C745Full Load Amps: 1.2-1.3/0.65
Dimension F: 20-1/2"Aluminum Wall Shutter No.: 4C559
Fiberglass Wall Shutter No.: 5C214CFM @ 0.500-In. SP: -
Dimension E: 16-1/4"Stock No.: 3FKD8
Exhaust/Supply Fan Motor HP: 1/4Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4404, Sones @ 0.000-In. SP @ 5 Ft. 14.3, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.2-1.3/0.65, Motor HP 1/4, Max. BHP 0.30, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 861, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews