Med Duty Fan, 4844 cfm, 115/208-230V

DAYTON| Zoro #: G0954922| Mfr #: 7AD56

$754.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0954922 Mfr #: 7AD56
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Dimension B: 19-1/2"Venturi Depth: 3-1/4"
CFM @ 0.125-In. SP: 4156Motor Insulation: Class B
Width (In.): 24Max. Depth: 19-1/2"
CFM @ 0.000-In. SP: 4844Weatherhood No.: 3FKF2
Sones @ 0.250-In. SP @ 5 Ft.: -Bearing Size: 3/4"
Bearing Type: Sealed Pillow BlockWall Collar Stock No.: 3FKF3
Sones @ 0.000-In. SP @ 5 Ft.: 16.1Blade Dia.: 20"
Propeller Material: SteelMotor RPM: 1725
Shaft Dia.: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C726
Max. BHP: 0.40Flange Width: 24"
Intake Guard No.: 1WBU2Height: 24"
Galvanized Wall Shutter No.: 1C745Dimension F: 20-1/2"
Aluminum Wall Shutter No.: 4C559Full Load Amps: 6.6/3.4-3.1
Fiberglass Wall Shutter No.: 5C214Dimension E: 16-1/4"
Stock No.: 3FKD8CFM @ 0.500-In. SP: -
Exhaust/Supply Fan Motor HP: 1/3Dimension D: 1"
Motor Type: Split-PhaseFlange Depth: 1"
Dimension C: 3-1/4"Fan RPM: 947
Venturi Clearance Dia.: 20-1/2"CFM @ 0.250-In. SP: -
Dimension A: 24"Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4844, Sones @ 0.000-In. SP @ 5 Ft. 16.1, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.6/3.4-3.1, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 947, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews