Med Duty Fan, 4844 cfm, 208-230/460V

DAYTON| Zoro #: G1591581| Mfr #: 7AD57

$817.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591581 Mfr #: 7AD57
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Exhaust/Supply Fan Motor HP: 1/3
Dimension D: 1"Fan RPM: 947
Flange Depth: 1"CFM @ 0.250-In. SP: -
Dimension C: 3-1/4"Dimension B: 19-1/2"
Venturi Clearance Dia.: 20-1/2"CFM @ 0.125-In. SP: 4156
Dimension A: 24"Width (In.): 24
Venturi Depth: 3-1/4"CFM @ 0.000-In. SP: 4844
Motor Insulation: Class BSones @ 0.250-In. SP @ 5 Ft.: -
Max. Depth: 19-1/2"Bearing Type: Sealed Pillow Block
Weatherhood No.: 3FKF2Sones @ 0.000-In. SP @ 5 Ft.: 16.1
Bearing Size: 3/4"Wall Collar Stock No.: 3FKF3
Motor RPM: 1725Blade Dia.: 20"
Propeller Material: SteelMax. BHP: 0.40
Shaft Dia.: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C726
Height: 24"Flange Width: 24"
Intake Guard No.: 1WBU2Galvanized Wall Shutter No.: 1C745
Full Load Amps: 1.5-1.6/0.8Dimension F: 20-1/2"
Aluminum Wall Shutter No.: 4C559Fiberglass Wall Shutter No.: 5C214
CFM @ 0.500-In. SP: -Dimension E: 16-1/4"
Stock No.: 3FKD8Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4844, Sones @ 0.000-In. SP @ 5 Ft. 16.1, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 947, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews