Med Duty Fan, 4844 cfm, 208-230/460V

DAYTON| Zoro #: G1188424| Mfr #: 7AD59

$859.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188424 Mfr #: 7AD59
Bearing Size: 3/4"CFM @ 0.500-In. SP: -
Assembled/Unassembled: UnassembledPropeller Material: Steel
Hz: 60Blade Dia.: 20"
Dimension F: 20-1/2"Bearing Type: Sealed Pillow Block
Dimension D: 1"Wall Collar Stock No.: 3FKF3
Mounting Position: Horizontal or VerticalStock No.: 3FKD8
Includes: Drive PackageFrame Material: Galvanized Steel
Dimension A: 24"Venturi Clearance Dia.: 20-1/2"
Height: 24"Intake Guard No.: 1WBU2
CFM @ 0.750-In. SP: -Flange Width: 24"
Venturi Depth: 3-1/4"Phase: 3
Width (In.): 24CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Dimension E: 16-1/4"
Fan Voltage: 208-230/460Motor Insulation: Class B
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseWeatherhood No.: 3FKF2
Dimension C: 3-1/4"Motor RPM: 1725
Motor Enclosure: Totally Enclosed NonventilatedMotorized Wall Galv. Shutter Stock No.: 3C726
Shaft Dia.: 3/4"Item: Medium Duty Exhaust Fan with Motor and Drive Package
Flange Depth: 1"Dimension B: 19-1/2"
Exhaust/Supply Fan Item: Exhaust FanMax. Depth: 19-1/2"
Number of Blades: 5Exhaust/Supply Fan Motor HP: 1/3
Aluminum Wall Shutter No.: 4C559Fan RPM: 947
Sones @ 0.250-In. SP @ 5 Ft.: -Sones @ 0.000-In. SP @ 5 Ft.: 16.1
Max. BHP: 0.40Full Load Amps: 1.3-1.3/0.70
CFM @ 0.250-In. SP: -Galvanized Wall Shutter No.: 1C745
CFM @ 0.125-In. SP: 4156Fiberglass Wall Shutter No.: 5C214
CFM @ 0.000-In. SP: 4844Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4844, Sones @ 0.000-In. SP @ 5 Ft. 16.1, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.3-1.3/0.70, Motor HP 1/3, Max. BHP 0.40, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Motor Insulation Class B, Fan RPM 947, Height 24 In., Width (In.) 24

Product Reviews