Med Duty Fan, 5550 cfm, 115/208-230V

DAYTON| Zoro #: G0831187| Mfr #: 7AD60

$796.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831187 Mfr #: 7AD60
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Dimension A: 24"Dimension B: 19-1/2"
Venturi Depth: 3-1/4"CFM @ 0.125-In. SP: 4919
Motor Insulation: Class FWidth (In.): 24
Max. Depth: 19-1/2"CFM @ 0.000-In. SP: 5550
Weatherhood No.: 3FKF2Sones @ 0.250-In. SP @ 5 Ft.: 16.7
Bearing Size: 3/4"Bearing Type: Sealed Pillow Block
Wall Collar Stock No.: 3FKF3Sones @ 0.000-In. SP @ 5 Ft.: 17.9
Blade Dia.: 20"Propeller Material: Steel
Motor RPM: 1725Shaft Dia.: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C726Max. BHP: 0.60
Flange Width: 24"Intake Guard No.: 1WBU2
Galvanized Wall Shutter No.: 1C745Height: 24"
Dimension F: 20-1/2"Aluminum Wall Shutter No.: 4C559
Fiberglass Wall Shutter No.: 5C214Full Load Amps: 7.6/3.7-3.8
Dimension E: 16-1/4"Stock No.: 3FKD8
Exhaust/Supply Fan Motor HP: 1/2CFM @ 0.500-In. SP: -
Dimension D: 1"Motor Type: Split-Phase
Flange Depth: 1"Dimension C: 3-1/4"
Fan RPM: 1085Venturi Clearance Dia.: 20-1/2"
CFM @ 0.250-In. SP: 4269Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 5550, Sones @ 0.000-In. SP @ 5 Ft. 17.9, Sones @ 0.250-In. SP @ 5 Ft. 16.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 7.6/3.7-3.8, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 1085, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews