Med Duty Fan, 5550 cfm, 115/208-230V

DAYTON| Zoro #: G0345247| Mfr #: 7AD62

$827.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345247 Mfr #: 7AD62
Bearing Size: 3/4"CFM @ 0.500-In. SP: -
Assembled/Unassembled: UnassembledPropeller Material: Steel
Hz: 60Blade Dia.: 20"
Dimension F: 20-1/2"Bearing Type: Sealed Pillow Block
Dimension D: 1"Wall Collar Stock No.: 3FKF3
Mounting Position: Horizontal or VerticalStock No.: 3FKD8
Includes: Drive PackageFrame Material: Galvanized Steel
Dimension A: 24"Venturi Clearance Dia.: 20-1/2"
Height: 24"Intake Guard No.: 1WBU2
CFM @ 0.750-In. SP: -Flange Width: 24"
Venturi Depth: 3-1/4"Phase: 1
Width (In.): 24CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Dimension E: 16-1/4"
Fan Voltage: 115/208-230Motor Insulation: Class B
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Weatherhood No.: 3FKF2Aluminum Wall Shutter No.: 4C559
Fiberglass Wall Shutter No.: 5C214Dimension C: 3-1/4"
Motor RPM: 1725Motorized Wall Galv. Shutter Stock No.: 3C726
Galvanized Wall Shutter No.: 1C745Shaft Dia.: 3/4"
Item: Medium Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Dimension B: 19-1/2"Exhaust/Supply Fan Item: Exhaust Fan
Max. Depth: 19-1/2"Number of Blades: 5
CFM @ 0.125-In. SP: 4919CFM @ 0.000-In. SP: 5550
Exhaust/Supply Fan Motor HP: 1/2Motor Type: Split-Phase
Motor Enclosure: Totally Enclosed Air-OverFan RPM: 1085
Sones @ 0.250-In. SP @ 5 Ft.: 16.7Sones @ 0.000-In. SP @ 5 Ft.: 17.9
Max. BHP: 0.60Full Load Amps: 6.8/3.1-3.4
CFM @ 0.250-In. SP: 4269Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 5550, Sones @ 0.000-In. SP @ 5 Ft. 17.9, Sones @ 0.250-In. SP @ 5 Ft. 16.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.8/3.1-3.4, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Fan RPM 1085, Height 24 In., Width (In.) 24

Product Reviews