Med Duty Fan, 5550 cfm, 208-230/460V

DAYTON| Zoro #: G0569861| Mfr #: 7AD63

$883.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569861 Mfr #: 7AD63
Bearing Size: 3/4"Assembled/Unassembled: Unassembled
Propeller Material: SteelHz: 60
Blade Dia.: 20"Dimension F: 20-1/2"
Bearing Type: Sealed Pillow BlockDimension D: 1"
Wall Collar Stock No.: 3FKF3Mounting Position: Horizontal or Vertical
Stock No.: 3FKD8Includes: Drive Package
Frame Material: Galvanized SteelDimension A: 24"
Venturi Clearance Dia.: 20-1/2"Height: 24"
Intake Guard No.: 1WBU2Flange Width: 24"
Venturi Depth: 3-1/4"Width (In.): 24
Phase: 3Dimension E: 16-1/4"
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Weatherhood No.: 3FKF2Dimension C: 3-1/4"
Motor RPM: 1725Motor Enclosure: Totally Enclosed Nonventilated
Motorized Wall Galv. Shutter Stock No.: 3C726Shaft Dia.: 3/4"
Item: Medium Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Dimension B: 19-1/2"Exhaust/Supply Fan Item: Exhaust Fan
Max. Depth: 19-1/2"Number of Blades: 5
CFM @ 0.250-In. SP: 4269Galvanized Wall Shutter No.: 1C745
CFM @ 0.125-In. SP: 4919Fiberglass Wall Shutter No.: 5C214
CFM @ 0.000-In. SP: 5550Exhaust/Supply Fan Motor HP: 1/2
Aluminum Wall Shutter No.: 4C559Fan RPM: 1085
Sones @ 0.250-In. SP @ 5 Ft.: 16.7Sones @ 0.000-In. SP @ 5 Ft.: 17.9
Max. BHP: 0.60Full Load Amps: 1.6-1.8/0.9
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 5550, Sones @ 0.000-In. SP @ 5 Ft. 17.9, Sones @ 0.250-In. SP @ 5 Ft. 16.7, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.6-1.8/0.9, Motor HP 1/2, Max. BHP 0.60, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Motor Insulation Class B, Fan RPM 1085, Height 24 In., Width (In.) 24

Product Reviews