Med Duty Fan, 6039 cfm, 115/208-230V

DAYTON| Zoro #: G1016057| Mfr #: 7M7W2

$994.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016057 Mfr #: 7M7W2
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Venturi Clearance Dia.: 24-3/8"
CFM @ 0.000-In. SP: 6039Dimension A: 28"
Width (In.): 28Venturi Depth: 4-3/8"
Weatherhood No.: 1WBV9Sones @ 0.250-In. SP @ 5 Ft.: -
Max. Depth: 18"Wall Collar Stock No.: 1WBV1
Sones @ 0.000-In. SP @ 5 Ft.: 12.7Bearing Size: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C327Max. BHP: 0.38
Blade Dia.: 24"Intake Guard No.: 1WBU3
Height: 28"Shaft Dia.: 3/4"
Galvanized Wall Shutter No.: 1C746Full Load Amps: 7.8/3.9-4.0
Flange Width: 28"Fiberglass Wall Shutter No.: 5C215
CFM @ 0.500-In. SP: -Dimension F: 24-3/8"
Aluminum Wall Shutter No.: 3C308Dimension E: 13-5/8"
Stock No.: 1AHA1Exhaust/Supply Fan Motor HP: 1/3
CFM @ 0.250-In. SP: -Dimension D: 1-1/4"
Fan RPM: 643Flange Depth: 1-1/4"
CFM @ 0.125-In. SP: 5142Dimension C: 4-3/8"
Dimension B: 18"Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 6039, Sones @ 0.000-In. SP @ 5 Ft. 12.7, Sones @ 0.250-In. SP @ 5 Ft. -, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 7.8/3.9-4.0, Motor HP 1/3, Max. BHP 0.38, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 643, Height 28 In., Width (In.) 28

Product Reviews