Med Duty Fan, 6348 cfm, 115/208-230V

DAYTON| Zoro #: G1073231| Mfr #: 7AD64

$816.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073231 Mfr #: 7AD64
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 1
Fan Voltage: 115/208-230Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Bearing Size: 3/4"
Wall Collar Stock No.: 3FKF3Sones @ 0.000-In. SP @ 5 Ft.: 22
Blade Dia.: 20"Propeller Material: Steel
Motor RPM: 1725Shaft Dia.: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C726Max. BHP: 0.90
Flange Width: 24"Intake Guard No.: 1WBU2
Height: 24"Dimension F: 20-1/2"
Aluminum Wall Shutter No.: 4FZH6Full Load Amps: 11.6/5.9-5.8
Dimension E: 16-1/4"Stock No.: 3FKD8
Exhaust/Supply Fan Motor HP: 3/4CFM @ 0.375-In. SP: 4479
Dimension D: 1"Motor Type: Split-phase
Flange Depth: 1"CFM @ 0.250-In. SP: 5325
Dimension C: 3-1/4"Fan RPM: 1241
Venturi Clearance Dia.: 20-1/2"CFM @ 0.125-In. SP: 5764
Dimension A: 24"Dimension B: 19-1/2"
Venturi Depth: 3-1/4"CFM @ 0.000-In. SP: 6348
Motor Insulation: Class FWidth (In.): 24
Max. Depth: 19-1/2"Bearing Type: Sealed Pillow Block
Weatherhood No.: 3FKF2Sones @ 0.250-In. SP @ 5 Ft.: 21
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 6348, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.6/5.9-5.8, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 1241, Height 24 In., Width (In.) 24, Max. Depth 19-1/2 In.

Product Reviews