Med Duty Fan, 6348 cfm, 208-230/460V

DAYTON| Zoro #: G0365522| Mfr #: 7AD66

$889.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365522 Mfr #: 7AD66
Bearing Size: 3/4"CFM @ 0.500-In. SP: -
Assembled/Unassembled: UnassembledPropeller Material: Steel
Hz: 60Blade Dia.: 20"
Dimension F: 20-1/2"Bearing Type: Sealed Pillow Block
Max. Depth: 19-1/2"Wall Collar Stock No.: 3FKF3
Mounting Position: Horizontal or VerticalStock No.: 3FKD8
Includes: Drive PackageFrame Material: Galvanized Steel
Dimension A: 24"Venturi Clearance Dia.: 20-1/2"
Height: 24"Intake Guard No.: 1WBU2
CFM @ 0.750-In. SP: -Flange Width: 24"
Venturi Depth: 3-1/4"Phase: 3
Width (In.): 24CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: 3-Phase
Weatherhood No.: 3FKF2Dimension E: 16-1/4"
Dimension C: 3-1/4"Motor RPM: 1725
Motor Enclosure: Totally Enclosed NonventilatedMotorized Wall Galv. Shutter Stock No.: 3C726
Dimension D: 1"Shaft Dia.: 3/4"
Item: Medium Duty Exhaust Fan with Motor and Drive PackageFlange Depth: 1"
Dimension B: 19-1/2"Exhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Fan RPM: 1241
Sones @ 0.250-In. SP @ 5 Ft.: 21Sones @ 0.000-In. SP @ 5 Ft.: 22
Max. BHP: 0.90Full Load Amps: 2.3-2.4/1.2
CFM @ 0.375-In. SP: 4479CFM @ 0.250-In. SP: 5325
CFM @ 0.125-In. SP: 5764CFM @ 0.000-In. SP: 6348
Exhaust/Supply Fan Motor HP: 3/4Aluminum Wall Shutter No.: 4FZH6
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 20 In., CFM @ 0.000-In. SP 6348, Sones @ 0.000-In. SP @ 5 Ft. 22, Sones @ 0.250-In. SP @ 5 Ft. 21, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.3-2.4/1.2, Motor HP 3/4, Max. BHP 0.90, Bearing Type Sealed Pillow Block, Motor RPM 1725, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Motor Insulation Class B, Fan RPM 1241, Height 24 In., Width (In.) 24

Product Reviews