Med Duty Fan, 6950 cfm, 115/208-230V

DAYTON| Zoro #: G2102283| Mfr #: 7M7V8

$994.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102283 Mfr #: 7M7V8
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Dimension B: 18"Venturi Depth: 4-3/8"
CFM @ 0.125-In. SP: 6216Motor Insulation: Class B
Width (In.): 28Max. Depth: 18"
CFM @ 0.000-In. SP: 6950Weatherhood No.: 1WBV9
Sones @ 0.250-In. SP @ 5 Ft.: 12.2Bearing Size: 3/4"
Bearing Type: Regreasable Pillow BlockWall Collar Stock No.: 1WBV1
Sones @ 0.000-In. SP @ 5 Ft.: 14.7Blade Dia.: 24"
Propeller Material: Galvanized SteelMotor RPM: 1750
Shaft Dia.: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C327
Max. BHP: 0.58Flange Width: 28"
Intake Guard No.: 1WBU3Height: 28"
Galvanized Wall Shutter No.: 1C746Dimension F: 24-3/8"
Aluminum Wall Shutter No.: 3C308Full Load Amps: 8.8/4.2-4.4
Fiberglass Wall Shutter No.: 5C215Dimension E: 13-5/8"
Stock No.: 1AHA1CFM @ 0.500-In. SP: -
Exhaust/Supply Fan Motor HP: 1/2Dimension D: 1-1/4"
Motor Type: Capacitor-StartFlange Depth: 1-1/4"
Dimension C: 4-3/8"Fan RPM: 740
Venturi Clearance Dia.: 24-3/8"CFM @ 0.250-In. SP: 4806
Dimension A: 28"Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 6950, Sones @ 0.000-In. SP @ 5 Ft. 14.7, Sones @ 0.250-In. SP @ 5 Ft. 12.2, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 8.8/4.2-4.4, Motor HP 1/2, Max. BHP 0.58, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 740, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews