Med Duty Fan, 7927 cfm, 115/208-230V

DAYTON| Zoro #: G2180814| Mfr #: 7M7V9

$1,011.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180814 Mfr #: 7M7V9
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 115/208-230
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Blade Dia.: 24"Propeller Material: Galvanized Steel
Motor RPM: 1750Shaft Dia.: 3/4"
Motorized Wall Galv. Shutter Stock No.: 3C327Max. BHP: 0.86
Flange Width: 28"Intake Guard No.: 1WBU3
Height: 28"Galvanized Wall Shutter No.: 1C746
Dimension F: 24-3/8"Aluminum Wall Shutter No.: 3C308
Full Load Amps: 11.0/5.5-5.5Fiberglass Wall Shutter No.: 5C215
Dimension E: 13-5/8"Stock No.: 1AHA1
CFM @ 0.500-In. SP: -Exhaust/Supply Fan Motor HP: 3/4
Dimension D: 1-1/4"Motor Type: Capacitor-Start
Flange Depth: 1-1/4"Dimension C: 4-3/8"
Fan RPM: 844CFM @ 0.250-In. SP: 6514
Venturi Clearance Dia.: 24-3/8"Dimension A: 28"
Dimension B: 18"CFM @ 0.125-In. SP: 7296
Venturi Depth: 4-3/8"Motor Insulation: Class B
Width (In.): 28CFM @ 0.000-In. SP: 7927
Max. Depth: 18"Weatherhood No.: 1WBV9
Sones @ 0.250-In. SP @ 5 Ft.: 14.7Bearing Type: Regreasable Pillow Block
Bearing Size: 3/4"Wall Collar Stock No.: 1WBV1
Sones @ 0.000-In. SP @ 5 Ft.: 19.8Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 7927, Sones @ 0.000-In. SP @ 5 Ft. 19.8, Sones @ 0.250-In. SP @ 5 Ft. 14.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.5-5.5, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 844, Height 28 In., Width (In.) 28

Product Reviews