Med Duty Fan, 7927 cfm, 115/208-230V

DAYTON| Zoro #: G1192703| Mfr #: 7M7W4

$1,064.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192703 Mfr #: 7M7W4
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 1
Motor Insulation: Class BMax. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Capacitor-Start
Motor RPM: 1750Motor Enclosure: Totally Enclosed Fan-Cooled
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Max. BHP: 0.86
Blade Dia.: 24"Intake Guard No.: 1WBU3
Height: 28"Shaft Dia.: 3/4"
Galvanized Wall Shutter No.: 1C746Full Load Amps: 11.0/5.4-5.5
Flange Width: 28"Fiberglass Wall Shutter No.: 5C215
Dimension F: 24-3/8"Aluminum Wall Shutter No.: 3C308
CFM @ 0.250-In. SP: 6514Dimension E: 13-5/8"
Stock No.: 1AHA1Exhaust/Supply Fan Motor HP: 3/4
CFM @ 0.125-In. SP: 7296Dimension D: 1-1/4"
Fan RPM: 844Flange Depth: 1-1/4"
CFM @ 0.000-In. SP: 7927Dimension C: 4-3/8"
Dimension B: 18"Venturi Clearance Dia.: 24-3/8"
Dimension A: 28"Width (In.): 28
Venturi Depth: 4-3/8"Weatherhood No.: 1WBV9
Sones @ 0.250-In. SP @ 5 Ft.: 14.7Max. Depth: 18"
Wall Collar Stock No.: 1WBV1Sones @ 0.000-In. SP @ 5 Ft.: 19.8
Bearing Size: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C327
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 7927, Sones @ 0.000-In. SP @ 5 Ft. 19.8, Sones @ 0.250-In. SP @ 5 Ft. 14.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor HP 3/4, Max. BHP 0.86, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 844, Height 28 In., Width (In.) 28

Product Reviews