Med Duty Fan, 8734 cfm, 115/208-230V

DAYTON| Zoro #: G1918156| Mfr #: 7M7W0

$1,025.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918156 Mfr #: 7M7W0
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelPhase: 1
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Enclosure: Open DripproofItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Venturi Clearance Dia.: 24-3/8"CFM @ 0.125-In. SP: 8173
Dimension A: 28"Dimension B: 18"
Venturi Depth: 4-3/8"CFM @ 0.000-In. SP: 8734
Motor Insulation: Class BWidth (In.): 28
Max. Depth: 18"Bearing Type: Regreasable Pillow Block
Weatherhood No.: 1WBV9Sones @ 0.250-In. SP @ 5 Ft.: 17.7
Bearing Size: 3/4"Wall Collar Stock No.: 1WBV1
Sones @ 0.000-In. SP @ 5 Ft.: 27Blade Dia.: 24"
Propeller Material: Galvanized SteelMotor RPM: 1750
Shaft Dia.: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C327
Max. BHP: 1.15Flange Width: 28"
Intake Guard No.: 1WBU3Height: 28"
Dimension F: 24-3/8"Aluminum Wall Shutter No.: 4FZH7
Full Load Amps: 13.6/6.9-6.9Dimension E: 13-5/8"
Stock No.: 1AHA1Exhaust/Supply Fan Motor HP: 1
CFM @ 0.375-In. SP: 6279Dimension D: 1-1/4"
Motor Type: Capacitor-StartFlange Depth: 1-1/4"
CFM @ 0.250-In. SP: 7507Dimension C: 4-3/8"
Fan RPM: 930Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 8734, Sones @ 0.000-In. SP @ 5 Ft. 27, Sones @ 0.250-In. SP @ 5 Ft. 17.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 13.6/6.9-6.9, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Open Dripproof, Motor Insulation Class B, Fan RPM 930, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews