Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Duty Fan, 8734 cfm, 115/208-230V

  • Zoro #: G0502433
  • Mfr #: 7M7W5

$994.66

  • Flange Width: 28"
  • CFM @ 0.125-In. SP: 8173
  • Max. Inlet Temp.: 104 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7M7W5 Specifications

  • Zoro #: G0502433
  • Mfr #: 7M7W5
Flange Width: 28" CFM @ 0.125-In. SP: 8173
Max. Inlet Temp.: 104 Degrees F Max. BHP: 1.15
Full Load Amps: 10.0/5.3-5.0 Assembled/Unassembled: Unassembled
Stock No.: 1AHA1 Item: Medium Duty Exhaust Fan with Motor and Drive Package
Motor Enclosure: Totally Enclosed Fan-Cooled Sones @ 0.000-In. SP @ 5 Ft.: 27
Propeller Material: Galvanized Steel Bearing Size: 3/4"
CFM @ 0.500-In. SP: - Aluminum Wall Shutter No.: 4FZH7
Dimension F: 24-3/8" Fan RPM: 930
Fan Voltage: 115/208-230VAC Wall Collar Stock No.: 1WBV1
Blade Dia.: 24" Max. Depth: 18"
Motorized Wall Galv. Shutter Stock No.: 3C327 Shaft Dia.: 3/4"
Motor Type: Capacitor-Start Dimension C: 4-3/8"
Width (In.): 28 Bearing Type: Regreasable Pillow Block
Height: 28" CFM @ 1.000-In. SP: -
Dimension A: 28" Number of Blades: 5
Motor RPM: 1750 Includes: Drive Package
Drive Package With Motor Included: Yes Dimension B: 18"
Exhaust/Supply Fan Motor HP: 1 Exhaust/Supply Fan Item: Exhaust Fan
Phase: 1 Weatherhood No.: 1WBV9
CFM @ 0.000-In. SP: 8734 Dimension E: 13-5/8"
Sones @ 0.250-In. SP @ 5 Ft.: 17.7 CFM @ 0.375-In. SP: 6279
Drive Package Included: Yes CFM @ 0.750-In. SP: -
Dimension D: 1-1/4" Hz: 60
CFM @ 0.250-In. SP: 7507 Intake Guard No.: 1WBU3
Mounting Position: Horizontal or Vertical Venturi Depth: 4-3/8"
Frame Material: Galvanized Steel Venturi Clearance Dia.: 24-3/8"
CFM @ 0.625-In. SP: - Flange Depth: 1-1/4"
Motor Insulation: Class B Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 8734, Sones @ 0.000-In. SP @ 5 Ft. 27, Sones @ 0.250-In. SP @ 5 Ft. 17.7, Max. Inlet Temp. 104 Degrees F, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 10.0/5.3-5.0, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class B, Fan RPM 930, Height 28 In., Width (In.) 28

Reviews of Dayton #7M7W5