Med Duty Fan, 8734 cfm, 208-230/460V

DAYTON| Zoro #: G1272844| Mfr #: 7M7W7

$1,085.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272844 Mfr #: 7M7W7
Assembled/Unassembled: UnassembledHz: 60
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Item: Medium Duty Exhaust Fan with Motor and Drive PackageExhaust/Supply Fan Item: Exhaust Fan
Number of Blades: 5Intake Guard No.: 1WBU3
Full Load Amps: 3.2-3.2/1.6Dimension F: 24-3/8"
Aluminum Wall Shutter No.: 4FZH7CFM @ 0.500-In. SP: -
Dimension E: 13-5/8"Stock No.: 1AHA1
Exhaust/Supply Fan Motor HP: 1CFM @ 0.375-In. SP: 6279
Dimension D: 1-1/4"Fan RPM: 930
Flange Depth: 1-1/4"CFM @ 0.250-In. SP: 7507
Dimension C: 4-3/8"Dimension B: 18"
Venturi Clearance Dia.: 24-3/8"CFM @ 0.125-In. SP: 8173
Dimension A: 28"Width (In.): 28
Venturi Depth: 4-3/8"CFM @ 0.000-In. SP: 8734
Motor Insulation: Class FSones @ 0.250-In. SP @ 5 Ft.: 17.7
Max. Depth: 18"Bearing Type: Regreasable Pillow Block
Weatherhood No.: 1WBV9Sones @ 0.000-In. SP @ 5 Ft.: 27
Bearing Size: 3/4"Wall Collar Stock No.: 1WBV1
Motor RPM: 1750Blade Dia.: 24"
Propeller Material: Galvanized SteelMax. BHP: 1.15
Shaft Dia.: 3/4"Motorized Wall Galv. Shutter Stock No.: 3C327
Height: 28"Flange Width: 28"
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 8734, Sones @ 0.000-In. SP @ 5 Ft. 27, Sones @ 0.250-In. SP @ 5 Ft. 17.7, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class F, Fan RPM 930, Height 28 In., Width (In.) 28, Max. Depth 18 In.

Product Reviews