Med Duty Fan, 8734 cfm, 208-230/460V

DAYTON| Zoro #: G0946766| Mfr #: 7M7X2

$1,124.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946766 Mfr #: 7M7X2
Assembled/Unassembled: UnassembledPropeller Material: Galvanized Steel
Hz: 60Bearing Type: Regreasable Pillow Block
Mounting Position: Horizontal or VerticalIncludes: Drive Package
Frame Material: Galvanized SteelCFM @ 0.750-In. SP: -
Phase: 3CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Max. Inlet Temp.: 104 Degrees FDrive Package Included: Yes
Motor Type: 3-PhaseMotor RPM: 1750
Motor Enclosure: Totally Enclosed Fan-CooledItem: Medium Duty Exhaust Fan with Motor and Drive Package
Exhaust/Supply Fan Item: Exhaust FanNumber of Blades: 5
Blade Dia.: 24"Motorized Wall Galv. Shutter Stock No.: 3C327
Max. BHP: 1.15Shaft Dia.: 3/4"
Intake Guard No.: 1WBU3Height: 28"
Flange Width: 28"Full Load Amps: 3.2-3.2/1.6
Dimension F: 24-3/8"CFM @ 0.375-In. SP: 6279
CFM @ 0.500-In. SP: -Dimension E: 13-5/8"
Aluminum Wall Shutter No.: 4FZH7Exhaust/Supply Fan Motor HP: 1
CFM @ 0.250-In. SP: 7507Dimension D: 1-1/4"
Stock No.: 1AHA1Flange Depth: 1-1/4"
CFM @ 0.125-In. SP: 8173Dimension C: 4-3/8"
Fan RPM: 930CFM @ 0.000-In. SP: 8734
Venturi Clearance Dia.: 24-3/8"Dimension A: 28"
Dimension B: 18"Venturi Depth: 4-3/8"
Motor Insulation: Class FWidth (In.): 28
Max. Depth: 18"Weatherhood No.: 1WBV9
Sones @ 0.250-In. SP @ 5 Ft.: 17.7Bearing Size: 3/4"
Wall Collar Stock No.: 1WBV1Sones @ 0.000-In. SP @ 5 Ft.: 27
Country of Origin (subject to change): Multiple

Product Description

Medium Duty Exhaust Fan with Motor and Drive Package, Propeller Dia. 24 In., CFM @ 0.000-In. SP 8734, Sones @ 0.000-In. SP @ 5 Ft. 27, Sones @ 0.250-In. SP @ 5 Ft. 17.7, Max. Inlet Temp. 104 Degrees F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.2-3.2/1.6, Motor HP 1, Max. BHP 1.15, Bearing Type Regreasable Pillow Block, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Motor Insulation Class F, Fan RPM 930, Height 28 In., Width (In.) 28

Product Reviews