KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metric Sleeve Bearing, 12x16x16 L, PK5

DAYTON| Zoro #: G1398817| Mfr #: 3FJU3

$5.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398817 Mfr #: 3FJU3
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 16mmFlange Dia. (In.): -
Agency Compliance: -Outside Dia.: 16mm
Temp. Range (F): 15.8-158Max. Pv: 50000
Item: Metric Sleeve BearingInside Dia.: 12mm
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: Turbo 68Material: Bronze SAE 841
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 12 mm, Outside Dia. 16 mm, Length 16 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews