Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metric Sleeve Bearing, 12x16x20 L, PK5

  • Zoro #: G0521552
  • Mfr #: 3FJA3

$26.42 ($5.28/unit)

  • Material: Bronze SAE 660
  • Lubrication: Dry
  • Item: Metric Sleeve Bearing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3FJA3 Specifications

  • Zoro #: G0521552
  • Mfr #: 3FJA3
Material: Bronze SAE 660 Lubrication: Dry
Item: Metric Sleeve Bearing Flange Thickness (mm): -
Includes: - Length: 20mm
Temp. Range (F): 450 Flange Thickness (In.): -
Max. Pv: 75000 Flange Dia. (mm): -
Inside Dia.: 12mm Outside Dia.: 16mm
Color: Reddish Agency Compliance: -
Flange Dia. (In.): - Number of Pieces: -
Closeout: Yes Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Metric Sleeve Bearing, Inside Dia. 12 mm, Outside Dia. 16 mm, Length 20 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Reviews of Dayton #3FJA3