SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metric Sleeve Bearing, 12x18x20 L, PK5

DAYTON| Zoro #: G2242344| Mfr #: 3FJA6

$35.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ReddishMaterial: Bronze SAE 660Temp. Range (F): 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242344 Mfr #: 3FJA6
Color: ReddishMaterial: Bronze SAE 660
Temp. Range (F): 450Flange Dia. (mm): -
Number of Pieces: -Includes: -
Agency Compliance: -Inside Dia.: 12mm
Item: Metric Sleeve BearingFlange Thickness (mm): -
Length: 20mmOutside Dia.: 18mm
Lubrication: DryFlange Thickness (In.): -
Flange Dia. (In.): -Max. Pv: 75000
Country of Origin (subject to change): India

Description

Metric Sleeve Bearing, Inside Dia. 12 mm, Outside Dia. 18 mm, Length 20 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Reviews