DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Metric Sleeve Bearing, 12x18x20 L, PK5

DAYTON| Zoro #: G2004317| Mfr #: 3FJU7

$10.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pv: 50000
Flange Thickness (mm): -
Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004317 Mfr #: 3FJU7
Max. Pv: 50000Flange Thickness (mm): -
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 12mm
Flange Dia. (In.): -Color: Reddish
Length: 20mmOutside Dia.: 18mm
Item: Metric Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Lubrication: Turbo 68
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 12 mm, Outside Dia. 18 mm, Length 20 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews